Shop All Vehicle Placards
Labelmaster
Toxic Placard, 10-3/4inx10-3/4in, Toxic
Mfr # 35ZL73
Zoro # G2684897
product price: $0.73
/ea
$0.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 6
- Legend/Background Color White/Black
- Legend Toxic
- Width 10-3/4"
- Standards 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 35ZL73
- Zoro # G2684897
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Class | 6 |
Item | DOT Container Placard |
Legend/Background Color | White/Black |
Legend | Toxic |
Standards | 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3 |
Material | Vinyl |
Placard Style | Adhesive |
DOT/UN Product Form | Placard |
Message | Toxic |
Language | English |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 1 |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message Toxic, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Black Nylon Rain Jacket size XL (J162-001 XLG REG)
- KINCO Warm Grip M Latex Coated Thermal Black Dipped Gloves (1790-M)
- HEXARMOR Safety Gloves, Knit, A5, XL, Black/Blue, PR (3020-XL (10))
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MG-F55-012)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (Z-IDP)
- LABELMASTER DOT Container Placard, Message 1075, PK25 (ZRV81075)
- LABELMASTER Corrosive Placard, UN1719, PK25 (ZEZ41719)
- LABELMASTER Misc Dangerous Goods Placard, PK25 (ZEZ19B)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Tagboard (19TZ90)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ2)
- AMERICAN LABELMARK CO LabelMaster® L701 Environmentally Hazardous Substance 100 x 100 MM, 500/Roll (L701)
- Labelmaster Vehicle Placards