Shop All Identification Labels
Labelmaster
Toxic Label, 100mmx100mm, Polyprop, 500
Mfr # HMSL270
Zoro # G0271951
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material PVC-Free Film
- Width 3-15/16"
- Height 3-15/16"
- Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HMSL270
- Zoro # G0271951
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-15/16" |
Height | 3-15/16" |
Label Width | 4 in |
Label Height | 4 in |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Label, Message Toxic, Label Width 4 in, Label Height 4 in, Material PVC-Free Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove, Cut Resistant, XS, Hypermax Shell, PR (96782XS)
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR8)
- R & R TEXTILE Terry Bib, 18 x 30in, Cotton, White, PK12 (X14470)
- LABELMASTER Explosive 1.4 International, PK500 (SLEX33)
- LABELMASTER Hazcom Label, 4inx4in, Vinyl, 500 Labels (AV502)
- LABELMASTER Hazard Class 9 Lithium Battery, PK500, SNTLB9 (SNTLB9)
- LABELMASTER Cargo Aircraft Only Labl, 100mmx120mm, 100 (L20CR)
- LABELMASTER Cargo Aircraft Only Lbl, 100mmx120mm, 500, L20R (L20R)
- LABELMASTER UN3077 Orange Panel, Permanent Vinyl, PK25 (ZOPP3077)
- MACO Label, Lsr, 1X1-1/2, We Pk (MACML5000)
- Labelmaster Safety Labels