Shop All Identification Labels
Labelmaster
Toxic Label, 100mmx100mm, Papr, Wht/Blk, 500
Mfr # HML27
Zoro # G0271945
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 3-15/16"
- Height 3-15/16"
- Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HML27
- Zoro # G0271945
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-15/16" |
Height | 3-15/16" |
Label Width | 3 15/16 in |
Label Height | 3 15/16 in |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Label, Message Toxic, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Disposable Coverall, L, 25 PK, White, Polypropylene (708186L)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38919)
- C.H. HANSON Blank Tag, Size 1 3/8 Inches, PK100 (41849)
- 212 PERFORMANCE NTG-05, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (NTG-05-010)
- LABELMASTER Non-Flammable Gas Label, PK500 (HMSL45)
- LABELMASTER Explosive 1.3 G Label, Vinyl, PK500 (SLEXP13G)
- LABELMASTER UN3480 Lithium Ion Batteries, PK500 (HSNLB6700)
- LABELMASTER Flammable Liquid Label, UN1993, PK500 (HSN8000)
- LABELMASTER UN3264 Orange Panel, E-Z, PK25 (ZOPEZ3264)
- LABELMASTER Oxidizer Label, 100mmx100mm, Paper, 500 (HML11)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Adhesive Backed Vinyl (DL40BP100)
- Labelmaster Identification Labels