Shop All Vehicle Placards
Labelmaster
Tanker Flip Placard, 13-1/2inx13-1/2in
Mfr # 126CT-OXM9
Zoro # G0273485
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable Liquid 3, Combustible 3, Oxidizer 5.1, Poison 6, Corrosive 8, Miscellaneous 9, Blank
- Standards 49 CFR 172.519, Appendix C to part 173, ICAO 5.3.7, IMO Part 4
- Material Aluminum
- Legend/Background Color Black/White, Red, Yellow
- Width 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 126CT-OXM9
- Zoro # G0273485
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 13 1/2 in |
Height | 13 1/2 in |
Details
Legend | Flammable Liquid 3, Combustible 3, Oxidizer 5.1, Poison 6, Corrosive 8, Miscellaneous 9, Blank |
Standards | 49 CFR 172.519, Appendix C to part 173, ICAO 5.3.7, IMO Part 4 |
Item | Vehicle Placard Flipchart |
Material | Aluminum |
Legend/Background Color | Black/White, Red, Yellow |
Class | 3, 5.1, 6, 8, 9 |
Placard Style | Flipchart |
Placard Holder Type | Full Frame Trailer Flip Placard Holder |
Hazard Class | Class 3 (Combustible), Class 3 (Flammable Liquids), Class 5.1 (Oxidizer), Class 6 (Toxic, Poison, Inhalation, & Infectious Substance), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material) |
Description
Vehicle Placard Flipchart, Placard Style Flipchart, Placard Holder Type Full Frame Trailer Flip Placard Holder, Hazard Class Class 3 (Combustible), Class 3 (Flammable Liquids), Class 5.1 (Oxidizer), Class 6 (Toxic, Poison, Inhalation, & Infectious Substance), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material), Height 13 1/2 in, Width 13 1/2 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Deluxe, Insulated, 6XL, Regular (B415)
- TRIMACO Spray Suit, L, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28032)
- DEFENDER SAFETY DSG-BNS-02, Nitrile Disposable Gloves, 6 Mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (DSG-BNS-02-L-10)
- SAFEWAZE Beam Trolley Anchor (018-4001)
- LABELMASTER Corrosive Placard, Worded, PK25 (Z-PVR)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZEZ41824)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ4)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (ZT8-1075)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ2)
- LABELMASTER Flammable Liquid Placard, UN 1863, Removable Vinyl, 25/pk (ZEZ21863)
- JJ KELLER Flammable Liquid Placard, Tagboard (2709)
- Labelmaster Vehicle Placards