Shop All Vehicle Placards
Labelmaster
Shipping Name Label, 100mmx120mm, Blank
Mfr # SNT9
Zoro # G0272207
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color White/Black
- Height 100mm
- Legend Blank
- Class 9
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # SNT9
- Zoro # G0272207
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 100mm |
Width | 120mm |
Label Height | 4 23/32 in |
Label Width | 3 15/16 in |
Details
Legend/Background Color | White/Black |
Legend | Blank |
Class | 9 |
Material | Paper |
Item | DOT Container Placard |
Standards | 49 CFR 172.300 and 172.400, ICAO 5-2 and 5-3, IMO 5.2 |
Placard Style | Adhesive |
Labels per Roll | 500 |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Language | English |
Hazard Class | Class 9 (Miscellaneous Hazardous Material) |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Placard, Label Width 3 15/16 in, Label Height 4 23/32 in, Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 3 ft. - Black Rubber Mats (03_101_WAB_4)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, M, PK12 (3402M)
- LANDAU Scrub Cargo Pants, Mens, XL, Navy (8555BNPXLRG)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, XL, 10" L, PR (FFTAB-55-011)
- LABELMASTER Full Frame Tanker Flip Placard, 13-1/2inH (126CT-206)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, (80SM-01)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZT4-1824)
- LABELMASTER Corrosive Placard, UN1789, PK25 (ZEZ41789)
- LABELMASTER Oxidizer Placard, Blank, Tagboard, PK25 (ZT6)
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3082, Removable Vinyl, 25/pk (ZEZ19-82)
- NMC Lithium Battery Marker Al 500 (DL51AL)
- Labelmaster Vehicle Placards