Shop All Reference Books
This Product is Discontinued
Labelmaster
Safety and DOT Reference Book, 2016 Emergency Response Guide, English, Paperback (Discontinued)
Mfr # ERG0022
Zoro # G4247227
This Product is Discontinued
Key Features
- Language English
- Width 5 1/2 in
- Depth 1 in
- Subject Matter Emergency Response
- Height 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # ERG0022
- Zoro # G4247227
- Country of Origin United States
- Category Reference Books
Dimensions
Width | 5 1/2 in |
Depth | 1 in |
Height | 7 1/2 in |
Details
Language | English |
Item | Reference Book |
Subject Matter | Emergency Response |
Book Type | Safety and DOT |
Book Format | Paperback |
Book Title | 2016 Emergency Response Guide |
Publisher | Labelmaster |
ISBN-13 | 9781940117560 |
Includes | Expanded Rail Car Identification, Road Trailer Identification Charts and Table of Placards, Globally Harmonized System of Classification and Labeling of Chemicals (GHS) Markings and All New Dangerous Goods/Hazardous Materials Listed In UN Recommendations On The Transport of Dangerous Goods, Pipeline Emergency Response Information Updated |
Book Description | The Guidebook is Designed for Emergency Responders to Quickly and Accurately Assess a Hazmat Incident |
Description
Reference Book, 2016 Emergency Response Guide, Paperback, Publisher Labelmaster, ISBN-13 9781940117560, Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.