Shop All Right-To-Know and Hazardous Materials
Labelmaster
RQ Label, Hazardous Substance, PK500
Mfr # RQM
Zoro # G6349990
product price: $24.29
/pk 500, $0.05/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Gloss Paper
- Width 1 1/2 in
- Background Color Brown, White
- Preprinted Text RQ
- Maximum Service Temperature 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # RQM
- Zoro # G6349990
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 1 1/2 in |
Details
Item | RQ Label,Hazardous Substance,PK500 |
Material | Semi-Gloss Paper |
Background Color | Brown, White |
Preprinted Text | RQ |
Maximum Service Temperature | 200 Degrees F |
Product Type | RQ Labels |
Adhesive | Adhesive |
Material Properties | Automotive-Grade Ink Pigments |
Thickness | 5.85 mm |
Number of Labels | 500 |
Adhesive Properties | Permanent Adhesive |
Minimum Service Temperature | -65 Degrees F |
Standards | Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov, Regulatory Agency DOT, Regulatory Standard 172.215, Reproductive Harm Chemical Toluene |
Description
RQ Label,Hazardous Substance,PK500, Adhesive Adhesive, Adhesive Properties Permanent Adhesive, Background Color Brown, White, Material Semi-Gloss Paper, Material Properties Automotive-Grade Ink Pigments, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Preprinted Text RQ, Product Type RQ Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL ASAP mobile fall arrester (sold without carabiner), ANSI (B070AA00)
- DIXON BR FNST, 1-1/2", SwivelxMNPT, 1-1/2", PL (SM150F)
- ACCUFORM RTK, SDS InfoCenter, Storage Cabinet Kit (ZRS389)
- CONDOR Bump Cap, Baseball, Polyethylene, Pinlock Suspension, Red, Fits Hat Size 6-1/2 to 7-1/2 (23Z351)
- LABELMASTER Non-Hazardous Waste, Ruled Paper, PK500 (CFGWM7)
- LABELMASTER Uniform Hazardous Waste Manifest, PK100 (F25R)
- LABELMASTER Non-Hazardous Materials, Labl, 3"x3", PK500 (BLT60)
- LABELMASTER Non-Hazard Waste Label, w/Gen Vinyl, PK100 (GWMV)
- LABELMASTER Hazardous Waste Label, Vinyl Stock, PK100 (HWAV)
- LABELMASTER GHS Health Hazard Mini Labels, PK500 (MLGHIS9)
- BRADY Right to Know Complete Center, English (2001)
- Labelmaster Right-To-Know and Hazardous Materials