Shop All Vehicle Placards
Labelmaster
Radioactive Label, 100mmx100mm, Polyprop
Mfr # HMSL16
Zoro # G0271218
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 100mm
- Placard Style Adhesive
- Material Polypropylene
- Legend/Background Color Black/White, Yellow
- Class 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HMSL16
- Zoro # G0271218
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 100mm |
Width | 100mm |
Label Width | 3 15/16 in |
Label Height | 3 15/16 in |
Details
Placard Style | Adhesive |
Material | Polypropylene |
Item | DOT Container Placard |
Legend/Background Color | Black/White, Yellow |
Class | 7 |
Legend | Radioactive III |
Standards | 49 CFR 172.400, ICAO 5-3, IMO 5.2 |
Hazard Class | Class 7 (Radioactive) |
Language | English |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Message | Radioactive III |
Labels per Roll | 500 |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 7 (Radioactive), DOT/UN Product Form Placard, Message Radioactive III, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 11"H (104520)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR (1070-M (8))
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 060)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 9M, PR (804-6379 9M)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (ZT8-1075)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Corrosive (19TZ82)
- LABELMASTER Corrosive Placard, UN1789, PK25 (ZEZ41789)
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3082, Removable Vinyl, 25/pk (ZEZ19-82)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ21)
- LABELMASTER Flammable Gas Placard, Worded, PK25 (Z-EZ8)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- Labelmaster Vehicle Placards