Shop All Vehicle Placards
Labelmaster
Radioactive Label, 100mmx100mm, Paper
Mfr # HML15
Zoro # G0271385
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Placard Style Adhesive
- Height 100mm
- Class 7
- Legend Radioactive II
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # HML15
- Zoro # G0271385
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 100mm |
Width | 100mm |
Label Width | 3 15/16 in |
Label Height | 3 15/16 in |
Details
Placard Style | Adhesive |
Class | 7 |
Legend | Radioactive II |
Material | Paper |
Standards | 49 CFR 172.400, ICAO 5-3, IMO 5.2 |
Legend/Background Color | Black/White, Yellow |
Includes | 500 Labels |
Item | DOT Container Placard |
Hazard Class | Class 7 (Radioactive) |
Language | English |
Message | Radioactive II |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 500 |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 7 (Radioactive), DOT/UN Product Form Placard, Message Radioactive II, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-581-WT)
- PIP ANSI Class 2 hoop and loop Safety Vest, 2X-Large, Hi-Viz Orange (302-MVGOR-2X)
- EMERGENCY ZONE Eco Gel, Liner Refill Set (673)
- SUPERIOR GLOVE Cut-Resistant Glove, A4, Black, 8 (STAGBPU-8)
- LABELMASTER Flammable Liquid Placard 1170, PK25 (ZEZ21170)
- LABELMASTER Oxidizer Placard, Blank, Tagboard, PK25 (ZT6)
- LABELMASTER Corrosive Placard, UN 1791, PK25 (ZEZ41791)
- LABELMASTER Inhalation Hazard 2 Placard, Vinyl, PK25 (Z-EZ28)
- LABELMASTER Corrosive Placard, UN 3266, PK25 (ZEZ43266)
- LABELMASTER Corrosive Placard, UN 1789, PK25 (ZRV41789)
- LABELMASTER Flammable Gas Placard, Worded, PK25 (Z-EZ8)
- Labelmaster Vehicle Placards