Shop All Vehicle Placards
Labelmaster
Radioactive Label, 100mmx100mm, Paper
Mfr # HML14
Zoro # G0271181
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 100mm
- Legend Radioactive I
- Class 7
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # HML14
- Zoro # G0271181
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 100mm |
Height | 100mm |
Label Height | 3 15/16 in |
Label Width | 3 15/16 in |
Details
Material | Paper |
Legend | Radioactive I |
Class | 7 |
Legend/Background Color | White/Black |
Item | DOT Container Placard |
Placard Style | Adhesive |
Standards | 49 CFR 172.400, ICAO 5-3, IMO 5.2 |
Language | English |
DOT/UN Product Form | Placard |
Hazard Class | Class 7 (Radioactive) |
Message | Radioactive I |
Labels per Roll | 500 |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 7 (Radioactive), DOT/UN Product Form Placard, Message Radioactive I, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (29JV37)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0034YB)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Orange (99-1-6100B-XL)
- SERVUS Boot Pvc Pln Toe 16In Black 11 (18822-11)
- LABELMASTER Corrosive Placard, UN1830, PK25 (ZEZ41830)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, Flam (80SMP97)
- LABELMASTER Flammable Liquid Placard 1170, PK25 (ZEZ21170)
- LABELMASTER Limited Quantity Marking, 273mmx273mm (35ZM09)
- LABELMASTER Corrosive Placard, UN1719, PK25 (ZEZ41719)
- LABELMASTER Corrosive Placard, Blank, PK25 (ZRV4B)
- NMC Organic Peroxide Label (DL15R)
- Labelmaster Vehicle Placards