Shop All Shipping Labels
Labelmaster
Primary Lithium Battery Label 4"x2", White/Red
Mfr # L375
Zoro # G2032296
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Primary Lithium Batteries - Forbidden Aboard Passenger Aircraft
- Height 4"
- Label Width 4 in
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # L375
- Zoro # G2032296
- UPC # 887277027066
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 2" |
Label Height | 2 in |
Details
Item | DOT Handling Label |
Material | Paper |
Legend | Primary Lithium Batteries - Forbidden Aboard Passenger Aircraft |
Legend/Background Color | White/Red |
Language | English |
DOT/UN Product Form | Label |
Labels per Roll | 500 |
Message | Primary Lithium Batteries-Forbidden For Transport Aboard Passenger Aircraft |
Description
DOT Handling Label, Language English, DOT/UN Product Form Label, Message Primary Lithium Batteries-Forbidden For Transport Aboard Passenger Aircraft, Label Width 4 in, Label Height 2 in, Material Paper, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS Boltmaster 11146 2.81 x 36 in. Plated Slotted Steel Strapping (209075)
- GHENT Fabric Bulletin Board 48"x72", Gray (TF46-91)
- POST-IT Note, Post-It, 3X5, 12Pk, Ca Pk (MMM65512SSCY)
- TAPE LOGIC Tape Logic® Labels, "Inventory - Date - Count - By", 1 1/4" x 2", Black/White, 500/Roll (DL1181)
- LABELMASTER Packing Slip Enclosd, Label3.25"x2", Pk500 (BLT24)
- LABELMASTER Not Air Eligible Label, 4"x4", Pk500 (IL181)
- LABELMASTER Hold For Inspection, Label, By, Date, Pk500 (BT320)
- LABELMASTER GHS Mini Exclamation Mark Labels, Pk500 (MLGHIS7)
- LABELMASTER Lithium Battery 3480, Marking Roll PK 500 (LB435P-00059830)
- LABELMASTER Expedited Handling Marking, NMCS, PK500 (L93)
- TAPECASE Circle Inventory Control Label, Inspected, Green, Pk1000 (16U829)
- Labelmaster Shipping Labels