Shop All Vehicle Placards
Labelmaster
Poison Placard, 10-3/4inx10-3/4in, Poison
Mfr # 35ZL74
Zoro # G2684888
product price: $0.73
/ea
$0.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color White/Black
- Standards 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3
- Legend Poison
- Material Vinyl
- Class 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 35ZL74
- Zoro # G2684888
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Legend/Background Color | White/Black |
Standards | 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3 |
Legend | Poison |
Material | Vinyl |
Class | 6 |
Item | DOT Container Placard |
Placard Style | Adhesive |
Labels per Roll | 1 |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Message | Poison |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message Poison, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0159-RD_10x7 (LCU3-0159-RD_10x7)
- MCR SAFETY Gloves, XS, PK12 (9278NFXS)
- CHECKERS HD Flag, Reflexite X, 12x12 In, Orange (FS9025-O)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-250)
- LABELMASTER Corrosive Placard, UN 1760, PK25 (ZT4-1760)
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (Z-IDF)
- LABELMASTER Corrosive Placard, Blank, PK25 (ZRV4B)
- LABELMASTER DOT Container Placard, Message 1203, PK25 (ZRV21203)
- LABELMASTER UN Container Placard, 10-3/4" Height, 10-3/4" Width (19UA56)
- LABELMASTER Corrosive Placard, UN 1791, PK25 (ZEZ41791)
- NMC Four Digit Placard 1133 Class 3 (DL201BPR50)
- Labelmaster Vehicle Placards