Shop All Vehicle Placards
Labelmaster
Placard Holder, 12-1/2inx14-1/8in, Flam
Mfr # 80SMP97
Zoro # G6668112
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 1/8 in
- Height 12 1/2 in
- Standards 49 CFR 174
- Material Aluminum
- Placard Style Placard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 80SMP97
- Zoro # G6668112
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 14 1/8 in |
Height | 12 1/2 in |
Details
Standards | 49 CFR 174 |
Material | Aluminum |
Item | Vehicle Placard Holder |
Placard Style | Placard |
Legend | Flammable |
Legend/Background Color | White/Red |
Placard Holder Type | Front Plate Placard Holder |
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Front Plate Placard Holder, Height 12 1/2 in, Width 14 1/8 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 /40 KD Red)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-49)
- ARMOR GUYS Cut-Resistant Glove, PU Coating, L, PK 12 (06-010-L)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Oxidizer (19UA43)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Tagboard (19TZ90)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZT4-1824)
- LABELMASTER Toxic Placard, Blank, E-Z Remo, PK25 (ZEZ5B)
- LABELMASTER DOT Container Placard, Magnetic Vinyl (HMPG127MG)
- LABELMASTER Flammable Gas Placard, Worded, PK25 (Z-EZ8)
- JET Wheel Protector (100025A)
- Labelmaster Vehicle Placards