Shop All Vehicle Placards
Labelmaster
Placard Holder, 12-1/2inx14-1/8in,
Mfr # 80SM-02
Zoro # G1818787
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 14 1/8 in
- Height 12 1/2 in
- Placard Style Placard
- Legend/Background Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # 80SM-02
- Zoro # G1818787
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 14 1/8 in |
Height | 12 1/2 in |
Details
Material | Aluminum |
Item | Vehicle Placard Holder |
Placard Style | Placard |
Legend/Background Color | Silver |
Placard Holder Type | Back Plate Placard Holder |
Hazard Class | Class 1 (Explosives), Class 2 (Gases), Class 3 (Flammable Liquids), Class 4 (Flammable Solids), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 7 (Radioactive), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material) |
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Back Plate Placard Holder, Hazard Class Class 1 (Explosives), Class 2 (Gases), Class 3 (Flammable Liquids), Class 4 (Flammable Solids), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 7 (Radioactive), Class 8 (Corrosive), Class 9 (Miscellaneous Hazardous Material), Height 12 1/2 in, Width 14 1/8 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Acid Wear Proper Protection Sign (D474RB)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Sandy Foam Nitrile Palm Coating, L (BW4080)
- GUARDIAN PURE SAFETY GROUP RED PATENTED HARD HAT (LNYHRDRD)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (311BLA4)
- LABELMASTER Corrosive Placard, UN 1790, PK25 (ZEZ41790)
- LABELMASTER Toxic Placard, Blank, E-Z Remo, PK25 (ZEZ5B)
- LABELMASTER DOT Container Placard, Message 1993, PK25 (ZEZ91993)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ21)
- LABELMASTER Corrosive Placard, UN 1814, PK25 (ZEZ41814)
- LABELMASTER Placard, 13-1/2inx13-1/2in, Alum, Wht/Red (126SF-5GRNF7)
- LABELMASTER Flammable Liquid Placard 1268, PK25 (ZEZ21268)
- Labelmaster Vehicle Placards