Shop All Vehicle Placards
Labelmaster
Placard, 13-1/2inx13-1/2in, Flammable
Mfr # 81SF-6GRNW4
Zoro # G6428247
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Flammable
- Standards 49 CFR 172
- Width 13 1/2 in
- Height 13 1/2 in
- Placard Style Flipchart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 81SF-6GRNW4
- Zoro # G6428247
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 13 1/2 in |
Height | 13 1/2 in |
Details
Legend | Flammable |
Standards | 49 CFR 172 |
Placard Style | Flipchart |
Material | Aluminum |
Item | Vehicle Placard Flipchart |
Includes | Corrosive 8, Dangerous, Flammable 3, Inhalation Hazard 6, Oxidizer 5.1, Radioactive 7 and Blank Placard |
Legend/Background Color | White/Red |
Hazard Class | Class 3 (Flammable Liquids), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 8 (Corrosive) |
Placard Holder Type | Full Frame Trailer Flip Placard Holder |
Description
Vehicle Placard Flipchart, Placard Style Flipchart, Placard Holder Type Full Frame Trailer Flip Placard Holder, Hazard Class Class 3 (Flammable Liquids), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 8 (Corrosive), Height 13 1/2 in, Width 13 1/2 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 9 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- DC CARGO Red Safety Flag with Wire Loop, 2PK (SFWLR-2)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13656)
- MASTER LOCK Photo ID Label, Danger, PK6 (S142)
- LABELMASTER Corrosive Placard, UN 3266, PK25 (ZEZ43266)
- LABELMASTER DOT Container Placard, Message 1987, PK25 (ZRV21987)
- LABELMASTER Corrosive Placard, UN1789, PK25 (ZEZ41789)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZT4-1824)
- LABELMASTER Flammable Liquid Placard 1230, PK25 (ZEZ21230)
- LABELMASTER Placard1203 Gasoline/1987, PK25 (ZTV0387)
- JJ KELLER DOT Flip Placard (58178)
- Labelmaster Vehicle Placards