Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Vinyl, Wht/Grn
Mfr # 19TZ80
Zoro # G9048191
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class 2
- Material Vinyl
- Height 10-3/4"
- Placard Style Adhesive
- Standards 49 CFR 172
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 19TZ80
- Zoro # G9048191
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Class | 2 |
Material | Vinyl |
Placard Style | Adhesive |
Standards | 49 CFR 172 |
Legend/Background Color | White/Green |
Item | DOT Container Placard |
Legend | Non-Flammable Gas |
Language | English |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Hazard Class | Class 2 (Gases) |
Message | Non-Flammable Gas |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Non-Flammable Gas, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell North Nitri-Knit 12"L 40-mil Insulated Nitrile Gloves (NK803IN/11)
- BRK 6 Pack Hard-Wired w/Battery Back-Up Ionization Smoke and Carbon Monoxide Detector (1046873)
- MSA SAFETY MSA Advantage™ 420 Half Mask, M (10102183)
- IMPACTO AIRSOL Molded Insole, Mn 5-6-1/2, Wmn 7-8-1/2, PR (ASMOLDB)
- LABELMASTER Non Flammable Gas Placard, Vinyl, PK25 (ZEZ3B)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZEZ41824)
- LABELMASTER Flammable Liquid Placard 1866, PK25 (ZEZ21866)
- LABELMASTER Inhalation Hazard Placard, Tagboard, PK25 (Z-PL29)
- LABELMASTER Flammable Liquid Placard 1219, PK25 (ZT2-1219)
- LABELMASTER Oxidizer Placard, Blank, E-Z R, PK25 (ZEZ6B)
- STRANCO Vehicle Placard, Flam w Pictogram, PK10 (DOTP-0034-V10)
- Labelmaster Vehicle Placards