Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Vinyl, PK10
Mfr # 19UA75
Zoro # G6944332
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Non-Flammable Gas
- Height 10-3/4"
- Standards 49 CFR 172
- Width 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 19UA75
- Zoro # G6944332
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Item | DOT Container Placard |
Material | Vinyl |
Legend | Non-Flammable Gas |
Standards | 49 CFR 172 |
Class | 2 |
Placard Style | Adhesive |
Legend/Background Color | White/Green |
Language | English |
Container Label/Placard Type | Hazardous Class |
Message | Non-Flammable Gas |
DOT/UN Product Form | Placard |
Hazard Class | Class 2 (Gases) |
Labels per Roll | 10 |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Non-Flammable Gas, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 12 1/2in, 2W (LX W 3 R)
- PIG PIG Roof Leak Diverter, Clear, 9.8 lb. (TLS465-CL)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50014)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 10 in. H (GB-144)
- LABELMASTER Dangerous Placard, Worded, E-Z, PK25 (Z-EZ1)
- LABELMASTER Corrosive Placard, UN 2735, PK25 (ZEZ42735)
- LABELMASTER Corrosive Placard, UN1789, PK25 (ZEZ41789)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Oxidizer, PK10 (19UA30)
- LABELMASTER Flip Placard Duo-Flip, 13-1/2inx13-1/2in (126CT-M9)
- LABELMASTER Non-Flammable Gas Placard, Vinyl, PK25 (Z-RVW3)
- LABELMASTER Flammable Liquid Placard, PK25 (ZRV2B)
- Labelmaster Vehicle Placards