Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Vinyl, PK10
Mfr # 19UA54
Zoro # G6503226
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-3/4"
- Height 10-3/4"
- Class 6
- Legend/Background Color White
- Placard Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 19UA54
- Zoro # G6503226
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Class | 6 |
Legend/Background Color | White |
Placard Style | Adhesive |
Legend | Inhalation Hazard |
Standards | 49 CFR 172 |
Item | DOT Container Placard |
Material | Vinyl |
Message | Inhalation Hazard |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message Inhalation Hazard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Half Mask Respirator, Blue, P100, S (10218527)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, 12" (NO12)
- DURABLE CORP 24" X 48" Tire Link Mat Tire Link Mat (108H2448)
- LABELMASTER Oxidizer Placard, Blank, Tagboard, PK25 (ZT6)
- LABELMASTER DOT Container Placard, Message 1987, PK25 (ZRV21987)
- LABELMASTER Corrosive Placard, UN 1719, PK25 (ZT4-1719)
- LABELMASTER Flip Placard, 13-1/2inx13-1/2in, Alum (81-8CC-4)
- LABELMASTER Flammable Liquid Placard, PK25 (ZRV2B)
- LABELMASTER DOT Container Placard, Magnetic Vinyl (HMPG142MG)
- NMC Four Digit Placard 1133 Class 3 (DL201BUV)
- Labelmaster Vehicle Placards