Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Toxic, White
Mfr # 19UA48
Zoro # G0320297
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-3/4"
- Standards 49 CFR 172
- Material Rigid Vinyl
- Legend/Background Color White
- Height 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 19UA48
- Zoro # G0320297
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Standards | 49 CFR 172 |
Material | Rigid Vinyl |
Item | DOT Container Placard |
Legend/Background Color | White |
Placard Style | Placard |
Class | 6 |
Legend | Toxic |
Language | English |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Message | Toxic |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message Toxic, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY HPDE, Pinklock Suspension, Gray, Fits Hat Size 6-1/2 to 7-3/4 (19484)
- ARMOR GUYS Cut-Resistant Glove, ANSI A9, XL, PR (07-002-XL)
- PETZL Seat Podium (S071AA00)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3010-M (8))
- LABELMASTER Flammable Liquid Placard 1219, PK25 (ZEZ21219)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (Z-IDP)
- LABELMASTER Flammable Solid Placard, Blank, PK25 (ZVP13)
- LABELMASTER Flammable Liquid Placard, PK25 (ZRV2B)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Oxidizer, PK10 (19UA30)
- LABELMASTER Full Frame Trailer Flip Plcard, 13-1/2inH (81-8FO)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL781VS1 (MPL781VS1)
- Labelmaster Vehicle Placards