Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Tagboard
Mfr # 19TZ92
Zoro # G1818741
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 6
- Placard Style Placard
- Legend/Background Color White
- Material Tagboard
- Legend Inhalation Hazard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 19TZ92
- Zoro # G1818741
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Class | 6 |
Placard Style | Placard |
Item | DOT Container Placard |
Legend/Background Color | White |
Material | Tagboard |
Legend | Inhalation Hazard |
Standards | 49 CFR 172 |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Language | English |
Message | Inhalation Hazard |
DOT/UN Product Form | Placard |
Labels per Roll | 1 |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message Inhalation Hazard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Federal Signal 141ST-120R Strobe light, 120VAC, Red (141ST-120R)
- ALLEGRO INDUSTRIES Tyvek Hood System with 100ft Hose, 1-Work (9230-01)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10, 1 Pair (GK011R/10)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, 3XL (605-USN-3XL)
- LABELMASTER Flammable Liquid Placard, Word, Vinyl, PK25 (Z-RVW2)
- LABELMASTER Inhalation Hazard 2 Placard, Vinyl, PK25 (Z-ID28)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ52)
- LABELMASTER Corrosive Placard, Blank, E-Z, PK25 (ZEZ4B)
- LABELMASTER Corrosive Placard, Worded, PK25 (Z-PVR)
- LABELMASTER Corrosive Placard, UN 1789, PK25 (ZRV41789)
- AMERICAN LABELMARK CO LabelMaster® Z-EZ2 Flammable Liquid Placard, Worded, Removable Vinyl, 25/Pack (Z-EZ2)
- Labelmaster Vehicle Placards