Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Tagboard
Mfr # 19TZ83
Zoro # G1864235
product price: $0.47
/ea
$0.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Placard Style Placard
- Class 2
- Standards 49 CFR 172
- Legend/Background Color White
- Height 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 19TZ83
- Zoro # G1864235
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Placard Style | Placard |
Class | 2 |
Standards | 49 CFR 172 |
Legend/Background Color | White |
Legend | Inhalation Hazard |
Item | DOT Container Placard |
Material | Tagboard |
DOT/UN Product Form | Placard |
Hazard Class | Class 2 (Gases) |
Language | English |
Message | Inhalation Hazard |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Inhalation Hazard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Do Not Enter Confined Space Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1146-10PK)
- NMC Danger Hazardous Waste Storage Area Sign, D442PB (D442PB)
- 3M Worktunes Hearng Protctr (90543H1-DC-PS)
- MILWAUKEE TOOL Freeflex Insulated Bib Overalls, Black LR (262B-LR)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ2)
- LABELMASTER Limited Quantity Marking, 273mmx273mm (35ZM09)
- LABELMASTER Corrosive Placard, UN 3264, PK25 (ZEZ43264)
- LABELMASTER Flammable Liquid Placard 1230, PK25 (ZEZ21230)
- LABELMASTER Oxidizer Placard, Blank, E-Z R, PK25 (ZEZ6B)
- LABELMASTER Flammable Solid Placard, Blank, PK25 (ZVP13)
- NMC Four Digit Placard 1210 Class 3 (DL200BUV100)
- Labelmaster Vehicle Placards