Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Poison
Mfr # 19UA51
Zoro # G3021761
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Placard Style Placard
- Width 10-3/4"
- Material Rigid Vinyl
- Legend Poison
- Class 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # 19UA51
- Zoro # G3021761
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Placard Style | Placard |
Material | Rigid Vinyl |
Legend | Poison |
Class | 6 |
Legend/Background Color | White |
Standards | 49 CFR 172 |
Item | DOT Container Placard |
Message | Poison |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Language | English |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message Poison, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Cryo Tube Labels 24x13mm for 0.5ml Tubes White Roll Form (LCR-121-W)
- NMC Danger High Pressure Gas Line Sign, D287PB (D287PB)
- TINGLEY RUBBER SZ10 BLK PVC Sock Boots (31161.1)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (386M-07)
- LABELMASTER Placard1203 Gasoline/1987, PK25 (ZTV0387)
- LABELMASTER Corrosive Placard, UN 3264, PK25 (ZEZ43264)
- LABELMASTER Explosive Class 1.4 Placard w/Tabs, PK25 (PSR72-SP)
- LABELMASTER Flammable Liquid Placard 1268, PK25 (ZEZ21268)
- LABELMASTER Dangerous Placard, Worded, E-Z, PK25 (Z-EZ1)
- LABELMASTER Flammable Liquid Placard, PK25 (ZRV2B)
- STRANCO Vehicle Placard, Flam Solid w Picto, PK10 (DOTP-0042-V10)
- Labelmaster Vehicle Placards