Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Oxidizer, PK10
Mfr # 19UA65
Zoro # G6565027
product price: $16.99
/pk 10, $1.70/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10-3/4"
- Legend/Background Color Yellow
- Width 10-3/4"
- Placard Style Adhesive
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 19UA65
- Zoro # G6565027
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Item | DOT Container Placard |
Legend/Background Color | Yellow |
Placard Style | Adhesive |
Material | Vinyl |
Standards | 49 CFR 172 |
Class | 5 |
Legend | Oxidizer |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Hazard Class | Class 5 (Oxidizing Agents & Organic Peroxides) |
Labels per Roll | 10 |
Message | Oxidizer |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Placard, Message Oxidizer, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: Large (HW200FO (L))
- OPTIC MAX Gray Safety Glasses, Adjustable Temples (120G)
- EDWARDS SIGNALING Explosionproof Box, Gray (JALX11)
- RADIANS RWG4220 Standard Grain Cowhide Leather Driver, Glove Size: XL (RWG4220XL)
- LABELMASTER Trailer Flip Placard, 13-1/2inx13-1/2in (81-8WFO)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ2)
- LABELMASTER Corrosive Placard, UN 3265, PK25 (ZT4-3265)
- LABELMASTER Flammable Gas Placard, Worded, PK25 (Z-RVW8)
- LABELMASTER Corrosive Placard, Worded, PK25 (Z-PVR)
- LABELMASTER Corrosive Placard, UN 1760, PK25 (ZT4-1760)
- AMERICAN LABELMARK CO LabelMaster® IPV29 Miscellaneous Dangerous Goods Placard, Wordless, Permanent Vinyl, 25/Pack (IPV29)
- Labelmaster Vehicle Placards