Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Flammable
Mfr # 19TZ81
Zoro # G8547174
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 3
- Standards 49 CFR 172
- Height 10-3/4"
- Legend/Background Color White/Red
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 19TZ81
- Zoro # G8547174
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Class | 3 |
Standards | 49 CFR 172 |
Item | DOT Container Placard |
Legend/Background Color | White/Red |
Material | Vinyl |
Placard Style | Adhesive |
Legend | Flammable |
Hazard Class | Class 3 (Flammable Liquids) |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Message | Flammable |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Red Mirror Polycarbonate Lens, Scratch-Resistant (XBAP139)
- STRANCO Calibration Label, ENG, Green/White, PK350, TC1-21003 (TC1-21003)
- LYLE Stop Beware of Pedestrians Sign, 12" W, 12" H, English, Recycled Aluminum, Red (ST-015-12HA)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0540-RA_14X10)
- LABELMASTER Flammable Liquid Placard 1219, PK25 (ZEZ21219)
- LABELMASTER Corrosive Placard, UN1719, PK25 (ZEZ41719)
- LABELMASTER DOT Container Placard, Message 1075, PK25 (ZRV81075)
- LABELMASTER Corrosive Placard, UN 1760, PK25 (ZRV41760)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Corrosive (19TZ82)
- LABELMASTER Non Flammable Gas Placard, Vinyl, PK25 (ZEZ3B)
- LABELMASTER Corrosive Placard, UN 1760, PK25 (ZT4-1760)
- Labelmaster Vehicle Placards