Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Explosives
Mfr # 19TZ79
Zoro # G3021929
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10-3/4"
- Material Vinyl
- Height 10-3/4"
- Standards 49 CFR IMDG 5.2.2.2
- Class 1.4S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 19TZ79
- Zoro # G3021929
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Material | Vinyl |
Standards | 49 CFR IMDG 5.2.2.2 |
Class | 1.4S |
Item | DOT Container Placard |
Legend | Explosives |
Placard Style | Adhesive |
Legend/Background Color | Black/Orange |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Hazard Class | Class 1 (Explosives) |
Language | English |
Message | Explosives |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message Explosives, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Tube, Hydrogen Sulfide, 2.5 to 60 ppm, PK10 (H-10-103-10)
- GARDENA Hose Con W/Stop 5/8 &1/2 (36918)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 01, PR (11768)
- LABELMASTER Flip Placard Duo-Flip, 13-1/2inx13-1/2in (126CT-M9)
- LABELMASTER Corrosive Placard, UN 1789, PK25 (ZRV41789)
- LABELMASTER Miscellaneous Dangerous Goods Placard UN 3077, Removable Vinyl, 25/pk (ZEZ19-77)
- LABELMASTER Flammable Liquid Placard 1219, PK25 (ZEZ21219)
- LABELMASTER Oxidizer Placard, Blank, E-Z R, PK25 (ZEZ6B)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ4)
- JJ KELLER Flammable Solid Placard, Tagboard (631)
- Labelmaster Vehicle Placards