Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Dangerous
Mfr # Z-PL1
Zoro # G0352269
$0.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tagboard
- Placard Style Placard
- Legend Dangerous
- Height 10-3/4"
- Standards 49 CFR 172
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # Z-PL1
- Zoro # G0352269
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Item | DOT Container Placard |
Material | Tagboard |
Placard Style | Placard |
Legend | Dangerous |
Standards | 49 CFR 172 |
Legend/Background Color | White/Red |
DOT/UN Product Form | Placard |
Language | English |
Container Label/Placard Type | Hazardous Class |
Message | Dangerous |
Hazard Class | Class 1 (Explosives) |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message Dangerous, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Hood, Red, ATPV 100 cal/sq cm (FH100PRG-PP)
- ARMACELL 1" X 36" X 48" Armaflex Sheet 72/Ctn (APS10043)
- NORTHSIDE Size 12 M, Men's Thomason Nano Toe Work Shoe, Medium Brown PR (322282M211XX120XXX)
- SKECHERS Work Shoes, 9, M, Black, Alloy, Womens, PR (76553 BKPK SZ 9)
- LABELMASTER Flammable Gas Placard, Worded, PK25 (Z-RVW8)
- LABELMASTER Explosive Class 1.4 Placard w/Tabs, PK25 (PSR72-SP)
- LABELMASTER Corrosive Placard, UN 1760, PK25 (ZRV41760)
- LABELMASTER Flammable Liquid Placard, 1863, PK25 (ZRV21863)
- LABELMASTER Corrosive Placard, UN 2796, PK25 (ZEZ42796)
- LABELMASTER Flammable Liquid Placard 1170, PK25 (ZEZ21170)
- LABELMASTER Inhalation Hazard 2 Placard, Vinyl, PK25 (Z-EZ28)
- Labelmaster Vehicle Placards