Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Dangerous, PK10
Mfr # 19UA38
Zoro # G7052857
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172
- Legend/Background Color Black/Red
- Legend Dangerous
- Material Vinyl
- Placard Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 19UA38
- Zoro # G7052857
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Standards | 49 CFR 172 |
Legend/Background Color | Black/Red |
Legend | Dangerous |
Material | Vinyl |
Placard Style | Adhesive |
Item | DOT Container Placard |
Container Label/Placard Type | Hazardous Class |
Message | Dangerous |
DOT/UN Product Form | Placard |
Hazard Class | Class 1 (Explosives) |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message Dangerous, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Blue/Gray (951XL)
- KELTY Backpack, Backpack, Black, 500D Kodra (T2615217BK)
- PETZL Shoulder Straps, Nylon, Black (C74A)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, S, 1000 PK, Black (787351)
- LABELMASTER DOT Container Placard, Message 1203, PK25 (ZRV21203)
- LABELMASTER Inhalation Hazard Placard, Tagboard, PK25 (Z-PL29)
- LABELMASTER Corrosive Placard, Blank, E-Z, PK25 (ZEZ4B)
- LABELMASTER Misc Dangerous Goods Placard, PK25 (ZEZ19B)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ3)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ7R)
- STRANCO Vehicle Placard, Oxygen with Pictogram (DOTP-0035-PS)
- Labelmaster Vehicle Placards