Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Dangerous
Mfr # 19UA32
Zoro # G0320321
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172
- Legend/Background Color White/Red
- Height 10-3/4"
- Placard Style Placard
- Width 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 19UA32
- Zoro # G0320321
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Standards | 49 CFR 172 |
Legend/Background Color | White/Red |
Item | DOT Container Placard |
Placard Style | Placard |
Legend | Dangerous |
Material | Rigid Vinyl |
Language | English |
DOT/UN Product Form | Placard |
Message | Dangerous |
Hazard Class | Class 1 (Explosives) |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Placard, Message Dangerous, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100 (DL174PR100)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Medium (Size 8), 1 Pair (34-8743)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Hoist Above, Portrait (OS-DS-A-710-V-1356)
- CHICAGO PROTECTIVE APPAREL Coverall, Cuff Open, Green, XL (605-GR-XL)
- LABELMASTER Clipped Corners Placard Holder, 12-1/2inH (80SMWCC97)
- LABELMASTER Flammable Solid Placard, PK25 (ZRV13B)
- LABELMASTER Inhalation Hazard Placard, Tagboard, PK25 (Z-PL29)
- LABELMASTER Full Frame Tanker Flip Placard, 13-1/2inH (126CT-206)
- LABELMASTER Flammable Liquid Placard, Blank, PK25 (ZEZ2B)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Oxidizer, PK10 (19UA30)
- LABELMASTER Corrosive Placard, UN 2735, PK25 (ZEZ42735)
- Labelmaster Vehicle Placards