Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Corrosive, PK10
Mfr # 19UA70
Zoro # G6413382
product price: $18.69
/pk 10, $1.87/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172
- Legend Corrosive
- Class 8
- Height 10-3/4"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 19UA70
- Zoro # G6413382
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Standards | 49 CFR 172 |
Legend | Corrosive |
Class | 8 |
Item | DOT Container Placard |
Material | Vinyl |
Placard Style | Adhesive |
Legend/Background Color | Black/white |
Language | English |
Message | Corrosive |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Labels per Roll | 10 |
Hazard Class | Class 8 (Corrosive) |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Placard, Message Corrosive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish (2624)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (263340)
- NMC Wet Floor English/Spanish (HDFS201)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-LG-NR)
- LABELMASTER Corrosive Placard, UN 1789, PK25 (ZRV41789)
- LABELMASTER Toxic Placard, Blank, E-Z Remo, PK25 (ZEZ5B)
- LABELMASTER Trailer Flip Placard, 13-1/2inx13-1/2in (81-8WFO)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, (80SM-01)
- LABELMASTER Misc Dangerous Goods Placard, PK25 (ZEZ19B)
- LABELMASTER Corrosive Placard, UN 3265, PK25 (ZT4-3265)
- NMC Four Digit Placard 1133 Class 3 (DL201BTB)
- Labelmaster Vehicle Placards