Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4in H, Flammable Liquid, PK10
Mfr # 19UA08
Zoro # G6794794
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color White/Red
- Height 10-3/4"
- Placard Style Adhesive
- Standards 49 CFR 172
- Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 19UA08
- Zoro # G6794794
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Legend/Background Color | White/Red |
Item | DOT Container Placard |
Placard Style | Adhesive |
Standards | 49 CFR 172 |
Class | 3 |
Material | Vinyl |
Legend | Flammable Liquid |
Language | English |
Container Label/Placard Type | Hazardous Class |
Message | Flammable Liquid |
DOT/UN Product Form | Placard |
Labels per Roll | 1 |
Hazard Class | Class 3 (Flammable Liquids) |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable Liquid, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, M, 12PK (3460M)
- CONDOR Shoe Covers, SlipResist, 1Size, White, PK200 (2KTU3)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - S/M (48-73-5051)
- LABELMASTER Corrosive Placard, UN 2735, PK25 (ZEZ42735)
- LABELMASTER Flip Placard Duo-Flip, 13-1/2inx13-1/2in (126CT-M9)
- LABELMASTER Full Frame Tanker Flip Placard, 13-1/2inH (126CT-206)
- LABELMASTER Corrosive Placard, UN 1760, PK25 (ZRV41760)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ21)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (Z-IDP)
- NMC Flip File Nondivided W/ 14 Legends (PH6)
- Labelmaster Vehicle Placards