Shop All Vehicle Placards
Labelmaster
PG III Placard, 10-3/4inx10-3/4in, PG III
Mfr # 35ZL75
Zoro # G2684879
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend PG III
- Height 10-3/4"
- Width 10-3/4"
- Legend/Background Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # 35ZL75
- Zoro # G2684879
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Material | Vinyl |
Legend | PG III |
Item | DOT Container Placard |
Legend/Background Color | White/Black |
Class | 6 |
Placard Style | Adhesive |
Standards | 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3 |
Hazard Class | Class 6 (Toxic, Poison Inhalation, & Infectious Substance) |
Message | PG III |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 1 |
DOT/UN Product Form | Placard |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Toxic, Poison Inhalation, & Infectious Substance), DOT/UN Product Form Placard, Message PG III, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Sign, 18 in H, 12" W, Plastic, Rectangle, English, 124402 (124402)
- PORTWEST Iona Work Shirt S/S, XL (F124)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/S)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218L)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, (80SMW4CC97)
- LABELMASTER Flammable Solid Placard, PK25 (ZRV13B)
- LABELMASTER Corrosive Placard, UN 1790, PK25 (ZEZ41790)
- LABELMASTER Corrosive Placard, UN 3265, PK25 (ZT4-3265)
- LABELMASTER Corrosive Placard, UN1719, PK25 (ZEZ41719)
- LABELMASTER Explosive Class 1.4 Placard w/Tabs, PK25 (PSR72-SP)
- LABELMASTER Corrosive Placard, UN 2796, PK25 (ZEZ42796)
- Labelmaster Vehicle Placards