Shop All Vehicle Placards
Labelmaster
Oxygen Placard, 10-3/4inx10-3/4in, Oxygen
Mfr # 35ZL63
Zoro # G2005145
product price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 2
- Placard Style Adhesive
- Material Vinyl
- Standards 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3
- Height 10-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 35ZL63
- Zoro # G2005145
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Class | 2 |
Placard Style | Adhesive |
Material | Vinyl |
Item | DOT Container Placard |
Standards | 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3 |
Legend/Background Color | Yellow/Black |
Legend | Oxygen |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Language | English |
Hazard Class | Class 2 (Gases) |
Message | Oxygen |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Oxygen, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glove Lthr Drvr Cowhdxxl (1132XX)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA (69140055)
- BLUE DEMON GAMECHANGER SHORTIES, SIZE LARGE (BDWG-GAMECHANGERS-SHORTIES-L)
- LABELMASTER Explosive Class 1.4 Placard w/Tabs, PK25 (PSR72-SP)
- LABELMASTER Corrosive Placard, UN 2922, PK25 (ZEZ42922)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Combustible (19TZ87)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ7R)
- LABELMASTER Full Frame Trailer Flip Plcard, 13-1/2inH (81-8FO)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ3)
- AMERICAN LABELMARK CO LabelMaster® ZEZ19-77 Miscellaneous Dangerous Goods Placard, UN 3077, Removable Vinyl, 25/Pack (ZEZ19-77)
- Labelmaster Vehicle Placards