Shop All Identification Labels
Labelmaster
Over Pack Label, 2-1/2inx6in, Paper, 500
Mfr # L370
Zoro # G0270615
product price: $43.95
/pk 500, $0.09/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Gloss Paper
- Width 6 in
- Height 2 1/2 in
- Standards 49 CFR 173.250, ICAO 5-2, IMO 5.1
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # L370
- Zoro # G0270615
- UPC # 887277026199
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 2 1/2 in |
Details
Material | Semi-Gloss Paper |
Standards | 49 CFR 173.250, ICAO 5-2, IMO 5.1 |
Language | English |
Shape | Rectangle |
Legend | Over Pack |
Background Color | White |
Legend/Background Color | Red/White |
Metal Detectable | No |
No. of Labels | 500 |
Item | Label |
Thickness | 5.85 mil |
Product Type | Overpack Label |
Package Type | Roll |
Retroreflective Grade | Non-Reflective |
Adhesive | Adhesive |
Minimum Service Temperature | -65 Degrees F |
Preprinted Text | Overpack |
Maximum Service Temperature | 160 Degrees F |
Adhesive Properties | Permanent Adhesive |
Lamination Type | Not Laminated |
Number of Labels | 500 |
Adhesive Material | Acrylic |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard Not Applicable, Height 2 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Semi-Gloss Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Text Overpack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Drivers, 8, Brown Leather, PR (CWKLD-75-008)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (48UN23)
- CELLUCAP Bouffant Cap, White, Universal, PK100 (BI4HSDGRA)
- MILWAUKEE TOOL BOLT Tinted Brim High Visibility Sun Visor (48-73-1073)
- LABELMASTER Limited Quantity Label, 100mmx100mm, 500, LQL40 (LQL40)
- LABELMASTER Toxic Label, Worded, PVC-Free, PK25 (HMSL270S)
- LABELMASTER Miscellaneous Dangerous Goods, PK50 (HML9S)
- LABELMASTER Hazcom Label, 4inx4in, Vinyl, 500 Labels (AV502)
- LABELMASTER Corrosive Label, 100mmH, Paper, 100 Labels (HML13C)
- LABELMASTER Hot 3257 Marking, Remove Plackard, PK25 (VRHOT3257)
- AVERY Refill, Badge, 3""X4"", 300Ct 300PK (AVE5392)
- Labelmaster Safety Labels