Shop All Vehicle Placards
Labelmaster
Orgnic Peroxide Plcard, 10-3/4inx10-3/4in
Mfr # 35ZL72
Zoro # G2684906
product price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 5.2
- Legend/Background Color Black/Yellow, Red
- Height 10-3/4"
- Material Vinyl
- Legend Organic Peroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # 35ZL72
- Zoro # G2684906
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Class | 5.2 |
Legend/Background Color | Black/Yellow, Red |
Material | Vinyl |
Legend | Organic Peroxide |
Item | DOT Container Placard |
Placard Style | Adhesive |
Standards | 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3 |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Labels per Roll | 1 |
Hazard Class | Class 5 (Oxidizing Agents & Organic Peroxides) |
Message | Organic Peroxide |
Language | English |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Placard, Message Organic Peroxide, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Sweatband for Hard Hat, 2 pack (PW3200V)
- SUPERIOR GLOVE PR, Cut-Resistant Glove, A4, Black, 12 (STAGBPU-12)
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- SCHNEIDER ELECTRIC Marking strip, Linergy TR, clip in type, 5mm, printed characters 1 to 10, printed horizontal, white, Set of 10 (NSYTRAB510)
- LABELMASTER Placard, 13-1/2inx13-1/2in, Alum, Wht/Red (126SF-5GRNF7)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (ZT8-1075)
- LABELMASTER DOT Container Placard, Message 1993, PK25 (ZEZ91993)
- LABELMASTER Flammable Liquid Placard, UN 1863, Removable Vinyl, 25/pk (ZEZ21863)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ21)
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (ZRV21993)
- DEFLECTO Reflector, Triangle, Slow Moving Vehicle, High Impact ABS Material, 14 in L x 16 in W, Orange/Red (70-0110-50)
- Labelmaster Vehicle Placards