Shop All Right-To-Know and Hazardous Materials
Labelmaster
Nonspillable Battery Label, PK500
Mfr # L390
Zoro # G6351646
product price: $52.19
/pk 500, $0.10/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Gloss Paper
- Width 4 1/2 in
- Height 1 in
- Adhesive Adhesive
- Adhesive Properties Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # L390
- Zoro # G6351646
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 4 1/2 in |
Height | 1 in |
Details
Item | Nonspillable Battery Label,PK500 |
Material | Semi-Gloss Paper |
Adhesive | Adhesive |
Adhesive Properties | Permanent Adhesive |
Preprinted Text | Nonspillable Battery |
Maximum Service Temperature | 160 Degrees F |
Thickness | 5.85 mm |
Number of Labels | 500 |
Minimum Service Temperature | -65 Degrees F |
Product Type | Nonspillable Battery Labels |
Standards | Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov, Regulatory Agency DOT, Regulatory Standard 175.10, Reproductive Harm Chemical Toluene |
Hazard Communication Standard | DOT |
Description
Nonspillable Battery Label,PK500, Adhesive Adhesive, Adhesive Properties Permanent Adhesive, Hazard Communication Standard DOT, Height 1 in, Material Semi-Gloss Paper, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Preprinted Text Nonspillable Battery, Product Type Nonspillable Battery Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, 2" W, Yellow, 100 ft. L (149629)
- DRAEGER Detector Tube, Hydrogen Peroxide, PK10 (8101041)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-TRBIB-YXL)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (238W STD RED)
- LABELMASTER Biohazard Label, Orange, 2"x2", PK500 (H-BBL4)
- LABELMASTER Non-Hazardous Waste, Ruled Paper, PK500 (CFGWM7)
- LABELMASTER IMO Dangs Goods Declaration, Lsr, PK100 (F03L-B)
- LABELMASTER Non-Hazardous Waste Label, w/Gener, PK100 (GWM7)
- LABELMASTER Non-Hazardous Waste Manifest, 6Pt, PK100 (F14)
- LABELMASTER Used Batteries Label, 6"x6", Vinyl, PK100 (KWMV)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK25 (MHZW11EVP)
- Labelmaster Right-To-Know and Hazardous Materials