Shop All Right-To-Know and Hazardous Materials
Labelmaster
Non-Hazard Waste Label, w/Gen Vinyl, PK100
Mfr # GWMV
Zoro # G6352845
original price:
$107.49
28% off
new price: $76.95
/pk 100, $0.77/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 6 in
- Material PVC Free Film
- Hazard Communication Standard DOT
- Number of Labels 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # GWMV
- Zoro # G6352845
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 6 in |
Width | 6 in |
Details
Item | Non-Hazard Waste Label,w/Gen Vinyl,PK100 |
Material | PVC Free Film |
Hazard Communication Standard | DOT |
Number of Labels | 500 |
Product Type | Shipping Non-Hazardous Waste |
Preprinted Text | Non Hazardous Waste |
Standards | Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 261.4(B), Reproductive Harm Chemical Toluene |
Description
Non-Hazard Waste Label,w/Gen Vinyl,PK100, Hazard Communication Standard DOT, Height 6 in, Material PVC Free Film, Preprinted Text Non Hazardous Waste, Product Type Shipping Non-Hazardous Waste, Standards Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 261.4(B), Reproductive Harm Chemical Toluene, Width 6 in, Number of Labels 500, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC221121)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, S (RWG27TS)
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X10BK)
- HY-KO 4In Solid Brass Number 8, 5PK (A10498)
- LABELMASTER Non-Hazardous Materials, Labl, 3"x3", PK500 (BLT60)
- LABELMASTER NonHazardous Waste Label H Bx Vynl, PK100 (GBWMVS)
- LABELMASTER Battery Excepted Packaging, 12"x12"x12" (BX121212)
- LABELMASTER Hazardous Waste Label, Paper Stock, PK500 (HWA)
- LABELMASTER Biohazard Label, Orange, 2"x2", PK500 (H-BBL4)
- LABELMASTER Non-Hazardous Waste, Ruled Paper, PK500 (CFGWM7)
- BADGER TAG & LABEL HMIG Self-Laminating Label, PK500 (18006)
- Labelmaster Right-To-Know and Hazardous Materials