Shop All Identification Labels
Labelmaster
Non-Flammable Gas Label, 100mmx100mm, 500
Mfr # HML4
Zoro # G0272155
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 3-15/16"
- Height 3-15/16"
- Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HML4
- Zoro # G0272155
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-15/16" |
Height | 3-15/16" |
Label Width | 3 15/16 in |
Label Height | 3 15/16 in |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Non-Flammable Gas, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 465V21 (465V21)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-1-PK (7227-1-PK)
- ACCUFORM Poster, Make A Play For, 18 x 24 In. (SP125156L)
- CONDOR Disposable Shirt , 3XL , White , Snap Front (30C584)
- LABELMASTER Flammable Solid Label, 100mmx100mm, 500, HMSL50 (HMSL50)
- LABELMASTER Non-Flammable Gas Label, PK500 (HMSL45)
- LABELMASTER Flammable Liquid Label, UN1866, PK500, HSN2100ET (HSN2100ET)
- LABELMASTER Misc. Dangerous Goods, PK25 (Z-EZ19)
- LABELMASTER UN3077 Orange Panel, Vinyl, PK25 (ZOPEZ3077)
- LABELMASTER Limited Quantity Label, 50mmx50mm, 500, LQMM (LQMM)
- NMC Safety First Usa Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH156)
- Labelmaster Identification Labels