Shop All Shipping Labels
Labelmaster
NFPA Standard Label, 2"x2", Paper, Pk500
Mfr # H-L97R
Zoro # G6352669
product price: $29.59
/pk 500, $0.06/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Width 2 in
- Label Height 2 in
- Standards NFPA 704
- Core Diameter 3 in
- Maximum Service Temperature 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # H-L97R
- Zoro # G6352669
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 2 in |
Label Height | 2 in |
Core Diameter | 3 in |
Details
Item | NFPA Standard Label,2"x2",Paper,PK500 |
Standards | NFPA 704 |
Maximum Service Temperature | 160 Degrees F |
Labels per Roll | 500 |
Adhesive | Adhesive |
Label Finish | Semi-Gloss |
Label Color | Blue/Red/White/Yellow |
Label Material | Paper |
Minimum Service Temperature | -65 Degrees F |
Application | Hazard Information Identification |
Secondary Label Included | No |
Label Thickness | 5.85 mil |
Description
NFPA Standard Label,2 In.x2 In.,Paper,PK500, Label Color Blue/Red/White/Yellow, Label Finish Semi-Gloss, Label Height 2 in, Label Material Paper, Label Width 2 in, Labels per Roll 500, Adhesive Adhesive, Application Hazard Information Identification, Core Diameter 3 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 1/2" (EP-1820-12)
- HP Toner Cartridge, Black (Q5949A)
- SHARPIE Expo Dry Eraser (81505)
- U BRANDS Standard Push Pins, Plastic, Clear, 7/16", PK200 (658U08-24)
- LABELMASTER GHS Mini Gas Cylinder Labels, Pk500 (MLGHIS5)
- LABELMASTER Standard Waste Label, 6"x6", Pk100 (WM8)
- LABELMASTER Lithium Metal Battery Label 4"x2", White/Red, Pk500 (L395)
- LABELMASTER Overpack Red Label, 6"x2-1/2", Pk50 (L370S)
- LABELMASTER Circle Blank Labels 3", Chartreuse, Pk500 (B3C)
- LABELMASTER Materials for Recycle Label, PVFC, Pk100 (RECY69VS)
- LABELMASTER Expedited Handling Marking, NMCS, PK500 (L93)
- Labelmaster Shipping Labels