Shop All Identification Labels
Labelmaster
NFPA Diamond Only Labl, 4"x4", Paper, PK500
Mfr # H-L92
Zoro # G6352687
product price: $59.29
/pk 500, $0.12/ea
$59.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Labels per Roll 500
- Maximum Service Temperature 160 Degrees F
- Core Diameter 3 in
- Label Material Paper
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # H-L92
- Zoro # G6352687
- Country of Origin United States
- Category Identification Labels
Dimensions
Core Diameter | 3 in |
Label Height | 4 in |
Label Width | 4 in |
Details
Item | NFPA Diamond Only Labl,4"x4",Paper,PK500 |
Labels per Roll | 500 |
Maximum Service Temperature | 160 Degrees F |
Label Material | Paper |
Label Finish | Semi-Gloss |
Label Color | Blue/Red/White/Yellow |
Secondary Label Included | No |
Minimum Service Temperature | -65 Degrees F |
Label Thickness | 5.85 mil |
Description
NFPA Diamond Only Labl,4 In.x4 In.,Paper,PK500, Label Color Blue/Red/White/Yellow, Label Finish Semi-Gloss, Label Height 4 in, Label Material Paper, Label Width 4 in, Labels per Roll 500, Adhesive Adhesive, Application Hazard Information Identification, Core Diameter 3 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Rain Jacket, Reflctv Piping, Orange, L-XL (RWJ107-L-XL)
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3020-XXL (11))
- HARDLINE PRODUCTS Number 6 Decal, 3" White Vinyl, PK10 (3SCWP6)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on Clear (TZES131)
- LABELMASTER Explosive 1.4 S Label, Paper, PK500 (LEXP14S)
- LABELMASTER Flammable Gas Label, Worded, PK50 (HML7S)
- LABELMASTER Spontaneously Combustible, PK25, ZEZ213190 (ZEZ213190)
- LABELMASTER Hazcom Label, 2inx2in, Vinyl, 500 Labels (AV501)
- LABELMASTER Empty Label, 152mmx152mm, Polyprop, 500 (SL18)
- LABELMASTER Hazard Class 9 Lithium Battery, PK500, HMSLB90 (HMSLB90)
- NMC Corrosive 8 Graphic Dot Placard Label, Pk25 (DL12AP)
- Labelmaster Identification Labels