Shop All Identification Labels
Labelmaster
NFPA Diamond Label, 15inx15in, Vinyl
Mfr # H-V102
Zoro # G1811349
original price:
$8.89
10% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Permanent Vinyl
- Width 15 in
- Height 15 in
- Standards NFPA 704
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # H-V102
- Zoro # G1811349
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 15 in |
Height | 15 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard NFP, Height 15 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Permanent Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Each, Preprinted Images NFPA, Product Type NFP Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Coat Rack Sign, Landscape (OS-NS-D-1218-L-10698)
- ISA Overshoes, LG, Red, Resists Bioburden, PR (SRLF100L-GR)
- NMC Danger Confined Space Tag, Pk25 (RPT100G)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (93256)
- LABELMASTER Radioactive Matl Excepted PKG Lbl, PK500 (L335R)
- LABELMASTER Misc. Dangerous Goods, PK25 (Z-EZ19)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK500 (SLEXP14G)
- LABELMASTER NFPA Diamond Label, 10-1/2inx10-1/2in (L94)
- LABELMASTER Miscellaneous Dangerous Goods, PK50 (HML9S)
- LABELMASTER UN3480 Lithium Ion Batteries, PK500 (HSNLB6700)
- LABELMASTER Arrows Label, 3-1/4inx4-1/2in, Paper, 500 (L22)
- Labelmaster Identification Labels