Shop All Vehicle Placards
Labelmaster
Misc Dangerous Goods Lbl, 100mmH, Wht/Blk
Mfr # HMSL90
Zoro # G0272231
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Miscellaneous Dangerous Goods
- Includes 500 Labels
- Height 100mm
- Material Polypropylene
- Placard Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HMSL90
- Zoro # G0272231
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 100mm |
Width | 100mm |
Label Height | 3 15/16 in |
Label Width | 3 15/16 in |
Details
Legend | Miscellaneous Dangerous Goods |
Includes | 500 Labels |
Material | Polypropylene |
Placard Style | Adhesive |
Legend/Background Color | White/Black |
Item | DOT Container Placard |
Class | 9 |
Standards | 49 CFR 172.400, ICAO 5-3, IMO 5.2 |
Language | English |
DOT/UN Product Form | Placard |
Hazard Class | Class 9 (Miscellaneous Hazardous Material) |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 500 |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Placard, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Replacement Strap For No. 2KTC9, PK4 (METSTRAP)
- BRADY Caution Sign, 14X10", Black/Yellow, Legend: Wear Protective Equipment (124256)
- GLACIER GLOVE Glacier Glove Waterproof Neoprene Gloves (016 LRG)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Single Door, 16 Gallon, 23Wx18Dx44H (298600)
- LABELMASTER Placard, 13-1/2inx13-1/2in, Alum, Wht/Red (126SF-5GRNF7)
- LABELMASTER Flammable Liquid Placard, PK25 (ZRV2B)
- LABELMASTER Corrosive Placard, UN1830, PK25 (ZEZ41830)
- LABELMASTER Oxidizer Placard, Blank, E-Z R, PK25 (ZEZ6B)
- LABELMASTER Corrosive Placard, Blank, E-Z, PK25 (ZEZ4B)
- LABELMASTER Tanker Flip Placard, 13-1/2inx13-1/2in (126CT-OXM9)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Oxidizer, PK10 (19UA30)
- Labelmaster Vehicle Placards