Shop All Vehicle Placards
Labelmaster
Misc Dangerous Goods Lbl, 100mmH, PK500
Mfr # HML9
Zoro # G0272225
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 100mm
- Legend/Background Color White/Black
- Legend Blank
- Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
- Placard Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # HML9
- Zoro # G0272225
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 100mm |
Height | 100mm |
Label Width | 3 15/16 in |
Label Height | 3 15/16 in |
Details
Legend/Background Color | White/Black |
Item | DOT Container Placard |
Legend | Blank |
Standards | 49 CFR 172.400, ICAO 5-3, IMO 5.2 |
Placard Style | Adhesive |
Class | 9 |
Material | Paper |
Labels per Roll | 500 |
Language | English |
Hazard Class | Class 9 (Miscellaneous Hazardous Material) |
DOT/UN Product Form | Placard |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Placard, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8175)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU4)
- CONDOR Electrical Glove Protector, 11, White, PR (3RNA2)
- LABELMASTER UN Container Placard, 10-3/4" Height, 10-3/4" Width (19UA56)
- LABELMASTER Explosive Class 1.4 Placard w/Tabs, PK25 (PSR72-SP)
- LABELMASTER Flip Placard, 13-1/2inx13-1/2in, Alum (81-8CC-4)
- LABELMASTER Flammable Liquid Placard 1230, PK25 (ZEZ21230)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Corrosive (19TZ82)
- LABELMASTER DOT Container Placard, Message 1987, PK25 (ZRV21987)
- JJ KELLER DOT Flip Placard (3734)
- Labelmaster Vehicle Placards