Shop All Vehicle Placards
Labelmaster
Misc Dangerous Goods Lbl, 100mmH, PK100
Mfr # HML9C
Zoro # G0551848
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172.400, ICAO 5-3, IMO 5.2
- Width 100mm
- Class 9
- Legend/Background Color White/Black
- Placard Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # HML9C
- Zoro # G0551848
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 100mm |
Height | 100mm |
Label Height | 3 15/16 in |
Label Width | 3 15/16 in |
Details
Standards | 49 CFR 172.400, ICAO 5-3, IMO 5.2 |
Class | 9 |
Legend/Background Color | White/Black |
Item | DOT Container Placard |
Placard Style | Adhesive |
Material | Paper |
Legend | Blank |
Language | English |
Hazard Class | Class 9 (Miscellaneous Hazardous Material) |
Labels per Roll | 100 |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Placard |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Placard, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Kevlar String Knit Gloves, 12PK (13651-KEV-KW)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (416)
- TECHNICHE L/XL Phase Change Cooling Vest, Blue (6626-BLUEL/XL)
- TILLMAN Leather Gloves Large, PR (1410-L)
- LABELMASTER DOT Container Placard, Message 1993, PK25 (ZEZ91993)
- LABELMASTER Explosive Class 1.4 Placard w/Tabs, PK25 (PSR72-SP)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Tagboard (19TZ90)
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML14)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (Z-IDP)
- LABELMASTER Oxidizer Placard, Blank, Tagboard, PK25 (ZT6)
- JJ KELLER Spring Clip Arm, SS, 7/8 in.H, 1-11/16 in.W (13073)
- Labelmaster Vehicle Placards