Shop All Identification Labels
Labelmaster
Method 50 Label, 2-1/2"W x 1-1/2"H, Paper
Mfr # B50R
Zoro # G0270676
original price:
$78.09
9% off
new price: $70.29
/pk 1000, $0.07/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Gloss Paper
- Width 2 1/2 in
- Height 1 1/2 in
- Language English
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # B50R
- Zoro # G0270676
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 1/2 in |
Height | 1 1/2 in |
Details
Material | Semi-Gloss Paper |
Language | English |
Shape | Rectangle |
Legend | Method 50 |
Background Color | White |
Legend/Background Color | White/Red |
No. of Labels | 1,000 |
Item | Label |
Metal Detectable | No |
Thickness | 5.85 mil |
Product Type | Label |
Adhesive | Adhesive |
Retroreflective Grade | Non-Reflective |
Package Type | Roll |
Preprinted Text | Method 50 |
Minimum Service Temperature | -65 Degrees F |
Lamination Type | Not Laminated |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent Adhesive |
Maximum Service Temperature | 160 Degrees F |
Number of Labels | 1,000 |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Height 1 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Semi-Gloss Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Text Method 50, Product Type Label, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Fatigue Insole, Mens, Size 5-6, PR (ERINWALB)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- ANSELL Chemical Resistant Glove, 22 mil, 8, PR (37-185)
- COMPLYRIGHT Labor Law Poster Kit, MN, English, 2-1/2inW (EFEDSTCRPSECMN)
- LABELMASTER Corrosive Label, 100mmH, Paper, 100 Labels (HML13C)
- LABELMASTER NFPA Diamond Sign, 15inx15in, Vinyl (H-L96R)
- LABELMASTER Inventory Part Number Label, PK500 (BLT68)
- LABELMASTER GHS Environment Lbl, 4inx4in, Polyprop, 50 (GHIS0094)
- LABELMASTER Explosive 1.4 D Label, Vinyl, PK500 (SLEXP14D)
- LABELMASTER GHS Corrosion Label, 4inx4in, Polyprop, 50 (GHIS0090)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL70BUV)
- Labelmaster Safety Labels