Shop All Shipping Labels
Labelmaster
Lithium Metal Battery Label 4"x2", White/Red, Pk500
Mfr # L395
Zoro # G2032305
product price: $21.19
/pk 500, $0.04/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Lithium Metal Batteries - Forbidden Aboard Passenger Aircraft
- Height 2"
- Label Width 4 in
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # L395
- Zoro # G2032305
- UPC # 887277027097
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 4 in |
Width | 4" |
Label Height | 2 in |
Details
Item | DOT Handling Label |
Material | Paper |
Legend | Lithium Metal Batteries - Forbidden Aboard Passenger Aircraft |
Legend/Background Color | White/Red |
Language | English |
Labels per Roll | 500 |
DOT/UN Product Form | Label |
Message | Lithium Batteries-Forbidden For Transport Aboard Aircraft and Vessel |
Description
DOT Handling Label, Language English, DOT/UN Product Form Label, Message Lithium Batteries-Forbidden For Transport Aboard Aircraft and Vessel, Label Width 4 in, Label Height 2 in, Material Paper, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABBIES Patient Sign-In Label Forms, 8 1/2 x 11 5/8, Salmon, PK125 (14530)
- DOWLING MAGNETS Ceramic Ring Magnets, 6 Per Pack, PK6 (735010)
- AVERY Hilighter, Desk, Flyl, PK36 (98208)
- BAUMGARTENS Sharpener w/ Eraser, 2-5/8", 20/Display Box, Assorted (BAU19550)
- LABELMASTER Not Air Eligible Label, 4"x4", Pk500 (IL181)
- LABELMASTER Standard Waste Label, Paper, 6"x6", Pk25 (WMLZ827)
- LABELMASTER Hazard Mat Ship Lbls, 4inx4-3/4in, PK500 (L380)
- LABELMASTER Standard Waste Label, 6"x6", Pk100 (WM87)
- LABELMASTER Forbidden Lithium Battery Label 4"x2", White/Red, Pk500 (L415)
- LABELMASTER GHS Mini Exclamation Mark Labels, Pk500 (MLGHIS7)
- BROTHER Die-Cut Address Labels, 1.1 x 2.4, White, 800 Labels/Roll, 3PK (DK12093PK)
- Labelmaster Shipping Labels