Shop All Identification Labels
Labelmaster
Lithium Battery Handling Mark, PK500
Mfr # LB735
Zoro # G9406649
product price: $52.45
/pk 500, $0.10/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 120 mm
- Height 110 mm
- Standards Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive, Reproductive Harm Chemical Toluene
- Subject Matter To Ship Lithium Batteries
- Tag Material Semi-Gloss Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # LB735
- Zoro # G9406649
- UPC # 887277950869
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 120 mm |
Height | 110 mm |
Details
Standards | Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive, Reproductive Harm Chemical Toluene |
Subject Matter | To Ship Lithium Batteries |
Item | Lithium Battery Handling Mark,Package Quantity 500 |
Tag Material | Semi-Gloss Paper |
Tag Shape | Rolls |
Description
Lithium Battery Handling Mark,Package Quantity 500, Height 110 mm, Subject Matter To Ship Lithium Batteries, Tag Material Semi-Gloss Paper, Tag Shape Rolls, Width 120 mm, Standards Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive, Reproductive Harm Chemical Toluene, Package Quantity 500
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE XL Navy Insulated Freezer Jacket (6476)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 5, PR (STACXPNRT-5)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8, Black, PR (A7127)
- BRADY Label, 1/2 in W, Clear; White (M6-29-427)
- LABELMASTER Oxidizer Label, Worded, Paper, PK50 (HML11S)
- LABELMASTER Hazcom Label, 4inx4in, Vinyl, 500 Labels (AV502)
- LABELMASTER Flammable Gas Label, Worded, PK25 (HMSL70S)
- LABELMASTER Non-Flammable Gas Label, PK500 (HMSL45)
- LABELMASTER Flammable Liquid Label, UN1090, PK500 (HSN5200)
- LABELMASTER Flammable Liquid Label, 100mmx100mm, 500, HMSL60 (HMSL60)
- NMC Organic Peroxide Placard, Pk25, Material: Adhesive Backed Vinyl (DL15P25)
- Labelmaster Identification Labels