Shop All Vehicle Placards
Labelmaster
Limited Quantity Marking, 273mmx273mm
Mfr # 35ZM09
Zoro # G2684650
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 49 CFR 172.315, ICAO Part 3-4, IMO 3.4.5
- Height 273mm
- Placard Style Adhesive
- Material Vinyl
- Legend Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # 35ZM09
- Zoro # G2684650
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 273mm |
Width | 273mm |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Standards | 49 CFR 172.315, ICAO Part 3-4, IMO 3.4.5 |
Item | DOT Handling Label |
Placard Style | Adhesive |
Material | Vinyl |
Legend | Blank |
Legend/Background Color | White/Black |
DOT/UN Product Form | Label |
Handling Label/Placard Type | Limited Quantities |
Labels per Roll | 25 |
Description
DOT Handling Label, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl, Placard Style Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 34 32)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, 2XL (2991-7)
- MCR SAFETY Incident Vest Red White Reflective (ICV204)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gray (19767)
- LABELMASTER Flammable Liquid Placard, 1863, PK25 (ZRV21863)
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML9)
- LABELMASTER Placard1203 Gasoline/1987, PK25 (ZTV0387)
- LABELMASTER Corrosive Placard, UN 1791, PK25 (ZEZ41791)
- LABELMASTER Corrosive Placard, UN 3267, PK25 (ZEZ43267)
- LABELMASTER Corrosive Placard, Worded, PK25 (Z-PVR)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (9016)
- Labelmaster Vehicle Placards