Shop All Identification Labels
Labelmaster
Limited Quantity Label, 100mmx100mm, 500, LQL5
Mfr # LQL5
Zoro # G0270825
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 3-15/16"
- Height 3-15/16"
- Standards 49 CFR 172.315
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # LQL5
- Zoro # G0270825
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-15/16" |
Height | 3-15/16" |
Label Width | 3 15/16 in |
Label Height | 3 15/16 in |
Details
Header | No Header |
Material | Paper |
Standards | 49 CFR 172.315 |
Subject Matter | Safety |
Language | English |
Shape | Diamond |
Color | Black |
Mounting Style | Adhesive |
Legend | Y (100mm x 100mm) |
Background Color | Black, White |
Legend/Background Color | White |
Legend Style | Blank |
Metal Detectable | No |
Legend Color | black |
No. of Labels | 500 |
Item | DOT Handling Label |
DOT/UN Product Form | Label |
Labels per Roll | 500 |
Handling Label/Placard Type | Limited Quantities |
Message | Y |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Message Y, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper, Labels per Roll 500, Background Color Black, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, 2X-Large, Lime (M7148C-3 2XL)
- SAFETY TECHNOLOGY INTERNATIONAL White Steel Surface MountBeacon and Sounder Cage 8-7/8"H (STI-9665)
- SALISBURY Electrical Glove Kit, Class 0, Sz 11, PR (GK011BL/11)
- CONDOR Safety Glasses, Clear Anti-Fog (4VCE5)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 100 (GHIS0066)
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6500 (HSNLB6500)
- LABELMASTER Limited Quantity Label, 50mmx50mm, 100, LQMMC (LQMMC)
- LABELMASTER Limited Quantity Label, 50mmx50mm, 500, LQMM (LQMM)
- LABELMASTER Flammable Liquid Label, UN1993, PK500 (HSN8000)
- LABELMASTER Lithium Battery Handling Marking, PK500 (LB435)
- BROTHER Label, Roll, Continuous 24PK (BRTDK12343PK)
- Labelmaster Safety Labels