Shop All Identification Labels
Labelmaster
Limited Quantity Label, 100mmx100mm, 500, LQL40
Mfr # LQL40
Zoro # G0270859
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 3-15/16"
- Height 3-15/16"
- Standards 49 CFR 172.315
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # LQL40
- Zoro # G0270859
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-15/16" |
Height | 3-15/16" |
Label Height | 3 15/16 in |
Label Width | 3 15/16 in |
Details
Header | No Header |
Material | Paper |
Standards | 49 CFR 172.315 |
Subject Matter | Blank |
Language | English |
Shape | Diamond |
Mounting Style | Adhesive |
Legend | Blank |
Background Color | Black, White |
Legend/Background Color | White |
No. of Labels | 500 |
Metal Detectable | No |
Item | DOT Handling Label |
Legend Style | Blank |
Labels per Roll | 100 |
Handling Label/Placard Type | Limited Quantities |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper, Labels per Roll 100, Background Color Black, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Replacement Sensor, O2, For Passport (480566)
- BULLARD Hard Hat Suspension, Vector, 4pt. Ratchet (VTRT600)
- BRADY Pipe Marker, PK5, 7352-3C-PK (7352-3C-PK)
- BRADY Caution Sign, 7X10", Black/Yellow, Legend: Sharp Objects Gloves Required (128598)
- LABELMASTER GHS Corrosion Label, 4inx4in, Polyprop, 100 (GHIS0099)
- LABELMASTER Explosive 1.3 G Label, Paper, PK500 (LEXP13G)
- LABELMASTER Hazard Class 9 Lithium Battery, PK100 (HMLB9C)
- LABELMASTER Limited Quantity Label, 50mmx50mm, 100, LQMMC (LQMMC)
- LABELMASTER Hazcom Label, 2inx2in, Paper, 500 Labels (AL501)
- LABELMASTER GHS Environment Lbl, 4inx4in, Polyprop, 50 (GHIS0094)
- STRANCO Inspection Label, English, Quality, PK350, TC1-10943 (TC1-10943)
- Labelmaster Identification Labels