Shop All Identification Labels
Labelmaster
Limited Quantity Label, 100mmx100mm, 100, LQL10
Mfr # LQL10
Zoro # G0270831
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 3-15/16"
- Height 3-15/16"
- Standards 49 CFR 172.315
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # LQL10
- Zoro # G0270831
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3-15/16" |
Height | 3-15/16" |
Label Width | 3 15/16 in |
Label Height | 3 15/16 in |
Details
Header | No Header |
Material | Paper |
Standards | 49 CFR 172.315 |
Subject Matter | Safety |
Language | English |
Shape | Diamond |
Color | Black |
Mounting Style | Adhesive |
Legend | Y (100mm x 100mm) |
Background Color | Black, White |
Legend/Background Color | White |
Legend Style | Blank |
Item | DOT Handling Label |
Metal Detectable | No |
No. of Labels | 100 |
Legend Color | black |
Labels per Roll | 100 |
DOT/UN Product Form | Label |
Handling Label/Placard Type | Limited Quantities |
Message | Y |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Message Y, Label Width 3 15/16 in, Label Height 3 15/16 in, Material Paper, Labels per Roll 100, Background Color Black, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PRO Mobile Rope Grab (5000003)
- HEXARMOR Safety Gloves, XL, Black Glove Coating, PR (3011-XL (10))
- ULTRATECH Spill Tray, 17 gal Spill Capacity, 18 oz PVC fabric (1333)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, XL, 10" L, PR (MSD-55-011)
- LABELMASTER Oxygen Label, Worded, Paper, PK50 (HML26S)
- LABELMASTER Flammable Liquid Label, UN1090, PK500 (HSN5200)
- LABELMASTER Flammable Liquid Label, 100mmx100mm, 500, HML6 (HML6)
- LABELMASTER Over Pack Label, 2-1/2inx6in, Paper, 500 (L370)
- LABELMASTER Limited Quantity Label, 100mmx100mm, 100, LQL45 (LQL45)
- LABELMASTER GHS Environment Lbl, 4inx4in, Polyprop, 50 (GHIS0094)
- LABELMASTER Hazard Class 9 Lithium Battery, PK500, HMSLB90 (HMSLB90)
- Labelmaster Identification Labels